LD12T5H024GC835D - *Delisted* 12W 120-277V 35K Led T5

Keystone

  • $16.23 (Each)
  • $16.23 (Each)

  • $405.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD12T5H024GC835D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T5HO-24GC-835-D-CP
Description
*Delisted* 12W 120-277V 35K Led T5
12W Led T5 Tube, Shatter-Proof Coated Glass, Internal Driver, 2 FT., 3500K, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949016060 / 0890949016060 / 00890949016060
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.23 (Each)
Carton
$405.75 (Per 25)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
G5
housing color
N/A
Descriptions
extra long description
Key KT-LED12T5HO-24GC-835-D-CP 12W
Description
12W 120-277V 35K LED T5
Product Type
12W Led T5 Tube, Shatter-Proof Coated Glass, Internal Driver
Long Description
12W LED T5 Tube, Shatter-Proof coated Glass, Internal Driver, 2 ft., 3500K, 120-277V Input
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
240 Deg
lumens
1500
Nominal Length
24 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED12T5HO-24GC-835-D-CP
Brand
Keystone
GTIN
00890949016060
UPC
890949016060
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.28
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat