LED11.5BR40850 - *Discontinued* 11.5W Led BR40 50K Dim 940LM

Keystone

  • $6.77 (Each)
  • $6.77 (Each)

  • $162.48 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED11.5BR40850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11.5BR40-850
Description
*Discontinued* 11.5W Led BR40 50K Dim 940LM
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127118 / 0843654127118 / 00843654127118
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Standard Packaging
$162.48 (Per 24)
Resources
Images
 
 
LED11.5BR40850 - Small Image
 
LED11.5BR40850 - Large Image
Attachments
 
 
LED11.5BR40850 - Specification Sheet
Features
Ballast Type
N/A
Wattage
11.5
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED11.5BR40-850 75W/65W Equi
Description
11.5W LED BR40 50K DIM 940LM
Product Type
75W/65W Equiv., 11.5W, 940 Lumen, BR 40, E26, =80 Cri, Dimma
Long Description
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI
Construction
N/A
Additional Information
beam angle
120 Deg
Input Voltage
120V
Warranty
3
lumens
990
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED11.5BR40-850
Brand
Keystone
GTIN
00843654127118
UPC
843654127118
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds