LED17PLL22GC840D - 17W Led T8 PLL 2G11 40K Coated Glass

Keystone

  • $17.22 (Each)
  • $17.22 (Each)

  • $413.28 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17PLL22GC840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED17PLL-22GC-840-D /G2
Description
17W Led T8 PLL 2G11 40K Coated Glass
17W Led PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
843654131122 / 0843654131122 / 00843654131122
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.22 (Each)
Standard Packaging
$413.28 (Per 24)
Resources
Attachments
 
 
LED17PLL22GC840D - Specification Sheet
Images
 
 
LED17PLL22GC840D - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
80-89
Base Type
2G11
color temperature
4000;4000
housing color
N/A
Descriptions
Product Type
17W, 2250 Lumen, PLL / Biax, 22" , Bypass, 2G11
extra long description
Key KT-LED17PLL-22GC-840-D /G2 17W,
Description
17W LED T8 PLL 2G11 40K COATED GLASS
Long Description
17W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 4000K
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V
beam angle
160
Nominal Length
22 PLL
lumens
2200;2200
Circuit Type
N/A
ip rating
N/A
Sensor Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED17PLL-22GC-840-D /G2
GTIN
00843654131122
UPC
843654131122
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.57
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat