LED185T848GC840D - 18.5W Led T8 48" 40K 120-277V

Keystone

  • $13.77 (Each)
  • $13.77 (Each)

  • $344.25 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED185T848GC840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18.5T8-48GC-840-D /G2-CP
Description
18.5W Led T8 48" 40K 120-277V
18.5W Led T8 Tube, Glass Contruction, 4FT, 4000K, 120-277V Input, 25 PCS Carton, Direct Drive. Gen.2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654120928 / 0843654120928 / 00843654120928
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.77 (Each)
Carton
$344.25 (Per 25)
Resources
Images
 
 
LED185T848GC840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED185T848GC840D - Large Image
Attachments
 
 
LED185T848GC840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
>80 Deg
Base Type
G13
housing color
N/A
Descriptions
Description
18.5W LED T8 48" 40K 120-277V
Product Type
18.5W, 2600 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC
extra long description
Key KT-LED18.5T8-48GC-840-D /G2-CP
Long Description
18.5W LED T8 Tube, Glass Contruction, 4ft, 4000K, 120-277V Input, 25 pcs Carton, Direct Drive. Gen.2
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
beam angle
240 Deg
lumens
2600
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18.5T8-48GC-840-D /G2-CP
Brand
Keystone
GTIN
00843654120928
UPC
843654120928
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.7
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat