LED18PAR38F840 - 18W Led PAR38 40K 2100LM 40DEG Beam

Keystone

  • $36.22 (Each)
  • $36.22 (Each)

  • $434.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18PAR38F840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18PAR38-NF-840
Description
18W Led PAR38 40K 2100LM 40DEG Beam
Commercial PAR38 Led Lamp, 18W, E26 Base, 4000K, 120-277V Input, Narrow Flood
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654122953 / 0843654122953 / 00843654122953
Weight per unit
1.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.22 (Each)
Standard Packaging
$434.64 (Per 12)
Resources
Images
 
 
LED18PAR38F840 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED18PAR38F840 - Large Image
Attachments
 
 
LED18PAR38F840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
E26
housing color
N/A
Descriptions
Description
18W LED PAR38 40K 40DEG BEAM 2100LM
Product Type
250W Equiv., 18W, 2100 Lumen, Par 38 Narrow Flood, Commercia
extra long description
Key KT-LED18PAR38-NF-840 250W Equiv
Long Description
Commercial PAR38 LED lamp, 18W, E26 base, 4000K, 120-277V Input, Narrow Flood
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
2000
beam angle
25 Deg
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18PAR38-NF-840
Brand
Keystone
GTIN
00843654122953
UPC
843654122953
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.73
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat