LED20A210E26830D - 20W Led Commercial A21 30K 2700LM Dim

Keystone

  • $41.10 (Each)
  • $41.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED20A210E26830D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED20A21-O-E26-830-DIM /G2
Description
20W Led Commercial A21 30K 2700LM Dim
Commercial A21 Led Lamp. 20W 3000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654149479 / 0843654149479 / 00843654149479
Weight per unit
0.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.10 (Each)
Resources
Attachments
 
 
LED20A210E26830D - Specification Sheet
Images
 
 
LED20A210E26830D - Large Image
 
LED20A210E26830D - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Product Type
Commercial A21 Led Lamp. 20W 3000K E26 Base. 120-277V Input.
extra long description
Key KT-LED20A21-O-E26-830-DIM /G2 C
Long Description
Commercial A21 LED Lamp. 20W 3000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.
Construction
N/A
Description
20W LED COMMERCIAL A21 30K 2700LM DIM
Additional Information
Input Voltage
120-277V
lumens
2600
beam angle
340 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED20A21-O-E26-830-DIM /G2
GTIN
00843654149479
UPC
843654149479
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.795
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat