LED36T896P840D - 36W Led T8 96" 40K Line Voltage 3800LM Plastic

Keystone

  • $44.72 (Each)
  • $44.72 (Each)

  • $894.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED36T896P840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED36T8-96P-840-D-DP
Description
36W Led T8 96" 40K Line Voltage 3800LM Plastic
36W Led T8 Lamp, 8 Long, Single Pin Base, 4000K. 120-277V Input, Internal Driver. 20 PCS Carton, Individual Protective Sleeves. Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949011751 / 0890949011751 / 00890949011751
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.72 (Each)
Carton
$894.40 (Per 20)
Resources
Images
 
 
LED36T896P840D - Small Image
 
Large Image - Large Image
 
SMall Image - Small Image
 
LED36T896P840D - Large Image
Attachments
 
 
LED36T896P840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
Fa8
housing color
N/A
Descriptions
extra long description
Key KT-LED36T8-96P-840-D-DP 36W, 40
Long Description
36W LED T8 Lamp, 8 long, Single Pin Base, 4000K. 120-277V Input, Internal Driver. 20 pcs carton, Individual Protective Sleeves. Direct Drive
Construction
N/A
Description
36W LED T8 96" 40K LINE VOLTAGE 3800LM
Product Type
36W, 4000 Lumens, 8’, 120' Beam Angle, Ballast Bypass, Singl
Additional Information
Input Voltage
120-277V
lumens
4000
beam angle
180 Deg
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Size
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED36T8-96P-840-D-DP
GTIN
00890949011751
UPC
890949011751
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
2.7
Carton
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat