LED40T896G840D - 40W Led T8 96" 40K Line Volt Glass Singl Pin 5500L

Keystone

  • $24.21 (Each)
  • $24.21 (Each)

  • $242.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED40T896G840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED40T8-96G-840-D2
Description
40W Led T8 96" 40K Line Volt Glass Singl Pin 5500L
40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Base, 4000K, 120-277V Input, Interval Driver, Direct Drive
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
843654140025 / 0843654140025 / 00843654140025
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.21 (Each)
Standard Packaging
$242.10 (Per 10)
Resources
Images
 
 
LED40T896G840D - Small Image
 
LED40T896G840D - Large Image
Attachments
 
 
LED40T896G840D - Specification Sheet
Features
Wattage
40
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
Fa8
housing color
N/A
Descriptions
Product Type
40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Ba
Long Description
40W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 4000K, 120-277V Input, Interval Driver, Direct Drive
Construction
Frosted Glass
Description
40W LED T8 96" 40K LINE VOLT GLASS SINGL PIN 5500L
extra long description
Key KT-LED40T8-96G-840-D2 40W LED T
Additional Information
Input Voltage
120-277V
beam angle
240 Deg
lumens
5500
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED40T8-96G-840-D2
GTIN
00843654140025
UPC
843654140025
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.132
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with LED40T896G840D.
Jump To:

Frequently Purchased Together

These items are compatible and complement LED40T896G840D, providing enhanced or expanded functionality.

14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4FT, 4000K, 12...
  • Our Part #: L15T848GC840DX2G
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15T8-48GC-840-DX2 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($224.75) ·
L15T848GC840DX2G - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.99

Each

QTY:
Each
Add

* All prices subject to change.