LED8FA19E26927C - 8W Led A19 Filament 27K Dim 800LM 80cri

Keystone

  • $4.70 (Each)
  • $4.70 (Each)

  • $235.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8FA19E26927C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED8FA19-E26-927-C
Description
8W Led A19 Filament 27K Dim 800LM 80cri
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 2700K, 90CRI, Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123844 / 0843654123844 / 00843654123844
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Standard Packaging
$235.00 (Per 50)
Resources
Images
 
 
LED8FA19E26927C - Small Image
 
LED8FA19E26927C - Large Image
Attachments
 
 
LED8FA19E26927C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
2700
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED8FA19-E26-927-C 60W Equiv
Product Type
60W Equiv., 8W, 800 Lumen, A19, E26, =90 Cri, Dimmable 27K/3
Description
8W LED A19 FILAMENT 27K DIM 800LM 80CRI
Long Description
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 2700K, 90CRI, Clear
Construction
Clear Glass
Additional Information
Input Voltage
120V
Warranty
3
beam angle
360 Deg
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED8FA19-E26-927-C
GTIN
00843654123844
UPC
843654123844
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.19
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat