LED9.5A190827G3 - 9.5W Led A19 27K Dim 800LM 80cri

Keystone

  • $2.00 (Each)
  • $2.00 (Each)

  • $120.00 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9.5A190827G3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9.5A19-O-827 /G3
Description
9.5W Led A19 27K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Generation 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654149868 / 0843654149868 / 00843654149868
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Standard Packaging
$120.00 (Per 60)
Resources
Attachments
 
 
LED9.5A190827G3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
2700
Base Type
E26
housing color
N/A
Descriptions
Product Type
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base,
Description
9.5W LED A19 27K DIM 800LM 80CRI
extra long description
Key KT-LED9.5A19-O-827 /G3 A19 Omni
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 CRI, Generation 3
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
230 Deg
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9.5A19-O-827 /G3
GTIN
00843654149868
UPC
843654149868
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.122
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat