LED94PH850S - 9W Led Horz 4PIN 50K

Keystone

  • $11.85 (Each)
  • $11.85 (Each)

  • $118.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED94PH850S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED94P-H-850-S-DP
Description
9W Led Horz 4PIN 50K
9W Led 4-Pin Compact Lamp, Horizontal Orientation, Ballast Compatible, G24Q Base, 5000K, 6 PCS Cartons, Individually Sleeved
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949016251 / 0890949016251 / 00890949016251
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Standard Packaging
$118.50 (Per 10)
Resources
Images
 
 
LED94PH850S - Small Image
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED94PH850S - Large Image
Attachments
 
 
LED94PH850S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000;5000
color rendering index (cri)
80-89
Base Type
G24q/GX24q
housing color
N/A
Descriptions
Description
9W LED HORZ 4PIN 50K
Product Type
9W , 1050 Lumen, 4 Pin, Horizontal, Ballast Compatible, G24Q
extra long description
Key KT-LED94P-H-850-S-DP 9W , 1050
Long Description
9W LED 4-PIN COMPACT LAMP, HORIZONTAL ORIENTATION, BALLAST COMPATIBLE, G24Q BASE, 5000K, 6 PCS CARTONS, INDIVIDUALLY SLEEVED
Construction
N/A
Additional Information
lumens
1050;1050
beam angle
120
Input Voltage
Ballast Dependent
Circuit Type
N/A
Wire Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED94P-H-850-S-DP
Brand
Keystone
GTIN
00890949016251
UPC
890949016251
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat