LED9A190827NDCS - 9W Led A19 27K Non-Dim 800LM 80cri

Keystone

  • $1.54 (Each)
  • $1.54 (Each)

  • $92.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9A190827NDCS
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9A19-O-827-ND-CS /G2
Description
9W Led A19 27K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non-Dimming, Contractor Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130040 / 0843654130040 / 00843654130040
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Standard Packaging
$92.40 (Per 60)
Resources
Images
 
 
LED9A190827NDCS - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED9A190827NDCS - Large Image
Attachments
 
 
LED9A190827NDCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
2700
Base Type
E26
housing color
N/A
Descriptions
Description
9W LED A19 27K NON-DIM 800LM 80CRI
Product Type
60W Equiv., 9W, E26, =80 Cri, Non Dimmable, 27K/3K/35K/4K/5K
extra long description
Key KT-LED9A19-O-827-ND-CS 60W Equi
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non-Dimming, Contractor Series
Construction
N/A
Additional Information
Input Voltage
120V
lumens
800
beam angle
200 Deg
Warranty
3
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9A19-O-827-ND-CS /G2
GTIN
00843654130040
UPC
843654130040
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.17
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat