RHLED200PS14C8CS - *Delisted* 100/150/200W Led Round Hbay 3/4/5K

Keystone

  • $235.91 (Each)
  • $235.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHLED200PS14C8CS
Manufacturer
Keystone
Manufacturer's Part Number
KT-RHLED200PS-14C-8CSB-VDIM-P
Description
*Delisted* 100/150/200W Led Round Hbay 3/4/5K
Round Highbay Fixture Feat. Power Select & Color Select, 200W/150W/100W, 120-277V, 3000K/4000K/5000K, 0-10V Dimming, Built In Sensor Receptable, Standard Black Housing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654132938 / 0843654132938 / 00843654132938
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.91 (Each)
Resources
Attachments
 
 
RHLED200PS14C8CS - Specification Sheet
Images
 
 
RHLED200PS14C8CS - Large Image
 
RHLED200PS14C8CS - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
N/A
color temperature
N/A
housing color
Black
Descriptions
Product Type
14" Round Highbay, 135W, 20, 150 Lumens, 110' Beam Angle, Ip6
extra long description
Key KT-RHLED200PS-14C-8CSB-VDIM-P 1
Description
100/150/200W LED ROUND HBAY 3/4/5K DIM
Long Description
Round Highbay Fixture feat. Power Select & Color Select, 200W/150W/100W, 120-277V, 3000K/4000K/5000K, 0-10V Dimming, Built in sensor receptable, Standard black housing.
Construction
IP65
Additional Information
Input Voltage
120-277V
Nominal Size
14" Round
beam angle
N/A
Circuit Type
N/A
ip rating
IP65
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
lumens
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RHLED200PS-14C-8CSB-VDIM-P
GTIN
00843654132938
UPC
843654132938
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
11.2
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat