RKIT2AG446000835 - 4' Linear 80CRI 35K Led

Keystone

  • $158.23 (Each)
  • $158.23 (Each)

  • $3,164.60 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RKIT2AG446000835
Manufacturer
Keystone
Manufacturer's Part Number
KT-RKIT-2AG44-6000-835-VDIM-IP
Description
4' Linear 80CRI 35K Led
Linear Led Retrofit Kit. 6000 Lumen, 3500K, 80 Cri. Includes (1) 0-10V Dimming Driver, (2) 44" Alumagroove Led Modules, and Assored Mounting Hardware. Individually Packaged
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
890949019863 / 0890949019863 / 00890949019863
Weight per unit
2.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.23 (Each)
Standard Packaging
$3,164.60 (Per 20)
Resources
Images
 
 
RKIT2AG446000835 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RKIT2AG446000835 - Large Image
Attachments
 
 
RKIT2AG446000835 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
N/A
housing color
N/A
Descriptions
Description
4' LINEAR 80CRI 35K LED
Product Type
11" Rectangular Led Kit, 26W/3000 Lumen or 34.5W/4000 Lumen
Long Description
Linear LED Retrofit Kit. 6000 Lumen, 3500K, 80 CRI. Includes (1) 0-10V Dimming driver, (2) 44" Alumagroove LED modules, and assored mounting hardware. Individually Packaged
Construction
N/A
extra long description
Key KT-RKIT-2AG44-6000-835-VDIM-IP
Additional Information
beam angle
120 Deg
Input Voltage
120-277V
Nominal Size
4' Linear
lumens
6000
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RKIT-2AG44-6000-835-VDIM-IP
GTIN
00890949019863
UPC
890949019863
Packaging
Weight per each
2.07
Carton
1
Package
20
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat