TFLED100850 - 100W Led Temp LT 50K

Keystone

  • $123.31 (Each)
  • $123.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFLED100850
Manufacturer
Keystone
Manufacturer's Part Number
KT-TFLED100-850 /G2-DP
Description
100W Led Temp LT 50K
Led Temporary Jobsite Fixture. 100W, 11000 Lumen, 5000K. Diffused Lens. Includes 5' Power Cord, Mounting Hook, and Safety Cage, Linkable Design, 2ND Generation
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949018651 / 0890949018651 / 00890949018651
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.31 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
TFLED100850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
housing color
N/A
Descriptions
Description
100W LED TEMP LT 50K
Long Description
LED Temporary Jobsite Fixture. 100W, 11000 lumen, 5000K. Diffused Lens. Includes 5' Power Cord, Mounting Hook, and Safety Cage, Linkable Design, 2nd Generation
Construction
N/A
Product Type
4' Curved Wrap Fixture, 40W, 5, 280 Lumens, DLC Premium
extra long description
Key KT-TFLED100-850 /G2-DP 4' Curve
Additional Information
lumens
10000
Input Voltage
120V
ip rating
IP64
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-TFLED100-850 /G2-DP
GTIN
00890949018651
UPC
890949018651
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
8.6
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat