WPLED55M18CSBVDI - 55W Led Wall Pack 3K/4K/5K Select W/PC 7400LM

Keystone

  • $129.25 (Each)
  • $129.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED55M18CSBVDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-WPLED55-M1-8CSB-VDIM
Description
55W Led Wall Pack 3K/4K/5K Select W/PC 7400LM
55W Led Wall Pack Feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. Standard Bronze Housing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654129020 / 0843654129020 / 00843654129020
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.25 (Each)
Resources
Images
 
 
WPLED55M18CSBVDI - Small Image
 
WPLED55M18CSBVDI - Large Image
Attachments
 
 
WPLED55M18CSBVDI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
55
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Description
55W LED WALL PACK 3K/4K/5K SELECT W/PC 7400LM
Product Type
175-250W Equiv., 55W, 7370 Lumens, STD Bronze Traditional Op
extra long description
Key KT-WPLED55-M1-8CSB-VDIM 175-250
Long Description
55W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. Standard Bronze Housing.
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
7450
ip rating
IP65
Nominal Size
Medium Housing
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell only
Manufacturer Information
Manufacturers Part Number
KT-WPLED55-M1-8CSB-VDIM
Brand
Keystone
GTIN
00843654129020
UPC
843654129020
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat