0KLK005.T - 5A 600V Fa Midget Fuse

Littelfuse

  • $38.58 (Each)
  • $38.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0KLK005.T
Manufacturer
Littelfuse
Manufacturer's Part Number
KLK005
Description
5A 600V Fa Midget Fuse
Fast-Acting, High-Interrupting Capacity, Current-Limiting Type Fuse. Especially Suited For Control Circuits, Street Lighting, H.I.D. Lighting, Computers, and Other Applications Without High Inrush Currents.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458250558 / 00079458250558
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.58 (Each)
Resources
Images
 
 
0KLK005.T - Small Image
 
0KLK005.T - Large Image
Brochures
 
 
0KLK005.T - Brochure
Tech Bulletins
 
 
0KLK005.T - Tech Bulletin
Other Links
 
 
0KLK005.T - Other
 
0KLK005.T - Other
 
0KLK005.T - Other
 
0KLK005.T - Other
Attachments
 
 
0KLK005.T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100kA @600 VAC 50kA @500 VDC
Voltage Rating
600
Descriptions
Product Type
Fus 600V F/A Midget 5a
Description
5A 600V FA MIDGET FUSE
extra long description
LFSE KLK005 FUS 600V F/A MIDGET 5A
Long Description
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Special Features
RoHS
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
KLK005
GTIN
00079458250558
UPC
079458250558
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Fast-Acting
Availability
Status
Inactive
Packaging
Weight per each
0.011
Carton
1
Uses, Certifications, and Standards
Application
control circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat