218002 - 2A 250V TD Glass Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
218002
Manufacturer
Littelfuse
Manufacturer's Part Number
218002P
Description
2A 250V TD Glass Fuse
Fuse, Time Delay Fuse Speed, 60 Min @ 150%;120 S @210%;600 MS Min:10 S Max @ 275%;150 MS Min:3 S . Max @ 400%;20 MS Min:300 MS . Max @ 1000% Response Time, 2 A, 250 V Ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 5.2 MM Diameter, 20 MM Overall Length
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458904833 / 00079458904833
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
218002 - Small Image
 
218002 - Large Image
 
218002 - Large Image
Specifications Sheets
 
 
218002 - Specification Sheet
Brochures
 
 
218002 - Brochure
Tech Bulletins
 
 
218002 - Tech Bulletin
Other Links
 
 
218002 - Other
Attachments
 
 
218002 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V ac
Material
Glass (Body);Brass (Cap);Copper (Lead)
Terminal Type
Cartridge
interrupt rating
35 A @ 250 V ac
Current Rating
2 A
amperage rating
.25
Dimensions and Weight
Diameter
5.2 mm
Overall Length
20 mm
Descriptions
Description
2A 250V TD GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, 60 min @ 150%;120 s @210%;600 ms Min:10 s Max @ 275%;150 ms Min:3 s . Max @ 400%;20 ms Min:300 ms . Max @ 1000% Response Time, 2 A, 250 V ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 5.2 mm Diameter, 20 mm Overall Length
Short Description
2 A, 250 VAC, Time Delay Fuse
Special Features
Time-Delay
extra long description
LFSE 218002P 218 SLO-BLO GLASS BODY
Additional Information
Operating Temperature Range
- 55 to + 125 °C
Fuse Speed
Time Delay
Response Time
60 min @ 150%;120 s @210%;600 ms Min:10 s Max @ 275%;150 ms Min:3 s . Max @ 400%;20 ms Min:300 ms . Max @ 1000%
Standards Met
IEC 60127-2 Compliant;RoHS Compliant;CSA Certified;CE Certified;CCC;UR Listed
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
218002P
GTIN
00079458904833
UPC
079458904833
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK5
Packaging
Weight per each
0.002
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Supplementary Protection in Appliance or Utilization Equipment to Provide Individual Protection For Components or Internal Circuits
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 218002.
Jump To:

Similar Items

Similar items are close alternatives to 218002, though they may not be 100% alike.

2A 250V TD Glass Fuse
  • Our Part #: S5062R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($18.25) ·
S5062R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat