250A - 3P Voltage Protection

Littelfuse

  • $461.03 (Each)
  • $461.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250A
Manufacturer
Littelfuse
Manufacturer's Part Number
250A
Description
3P Voltage Protection
The 250A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50*/60HZ Motors Regardless Of Size From Low and High Voltage, Unbalance/Single-Phase, and Reverse-Phase. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 250A Also Features Adjustable or Manual Restart Delay. This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Voltages to Det
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990447 / 00079458990447
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$461.03 (Each)
Resources
Other Links
 
 
250A - Other
 
250A - Other
 
250A - Other
Images
 
 
250A - Small Image
 
250A - Large Image
Attachments
 
 
250A - Specification Sheet
Brochures
 
 
250A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
190-480
Descriptions
Description
3P VOLTAGE PROTECTION
Long Description
The 250A is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-480VAC, 50*/60Hz motors regardless of size from low and high voltage, unbalance/single-phase, and reverse-phase. The product provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. The 250A also features adjustable or manual restart delay. This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase voltages to det
Special Features
5YR WARR
extra long description
LFSE 250A 3-PHASE VOLTAGE MONITOR/
Product Type
3-Phase Voltage Monitor/ 190-4
Manufacturer Information
Manufacturers Part Number
250A
Brand
Littelfuse
GTIN
00079458990447
UPC
079458990447
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL/CSA/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat