312015 - 15A 32V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
312015
Manufacturer
Littelfuse
Manufacturer's Part Number
312015P
Description
15A 32V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 15A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
079458100136 / 00079458100136
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
312015 - Small Image
 
312015 - Large Image
Brochures
 
 
312015 - Brochure
Tech Bulletins
 
 
312015 - Tech Bulletin
Other Links
 
 
312015 - Other
 
312015 - Other
 
312015 - Other
Attachments
 
 
312015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.6
Descriptions
Description
15A 32V 1/4X1-1/4 FA GLASS FUSE
Product Type
Fast-Acting Type Glass Fuse 15a
extra long description
LFSE 312015P FAST-ACTING TYPE GLASS
Special Features
Slo-Blo
Long Description
FAST-ACTING TYPE GLASS FUSE 15A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Manufacturer Information
Manufacturers Part Number
312015P
Brand
Littelfuse
GTIN
00079458100136
UPC
079458100136
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
5 x 20 mm UL/CSA Slo-Blo
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL/CSA/ANCE 248 Standard
Application
electronic equipment & appliances
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat