326002P - 2A 250V TD Ceramic Fuse

Littelfuse

  • $6.66 (Each)
  • $6.66 (Each)

  • $33.30 (Per 5)
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
326002P
Manufacturer
Littelfuse
Manufacturer's Part Number
326002P
Description
2A 250V TD Ceramic Fuse
Slo-Blo 3AB Type Ceramic Fuse 2A. The 3AB Slo-Blo® Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458925302 / 00079458925302
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.66 (Each)
Standard Packaging
$33.30 (Per 5)
Resources
Images
 
 
326002P - Small Image
 
326002P - Large Image
Attachments
 
 
326002P - Specification Sheet
Brochures
 
 
326002P - Brochure
Tech Bulletins
 
 
326002P - Tech Bulletin
Other Links
 
 
326002P - Other
 
326002P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
350
Descriptions
Description
2A 250V TD CERAMIC FUSE
Long Description
SLO-BLO 3AB TYPE CERAMIC FUSE 2A. The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Special Features
Full Range
Product Type
Slo-Blo 3AB Type Ceramic Fuse 2a
extra long description
LFSE 326002P SLO-BLO 3AB TYPE CERAM
Manufacturer Information
Manufacturers Part Number
326002P
Brand
Littelfuse
GTIN
00079458925302
UPC
079458925302
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
SolarRated
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Inverters Recombiner Boxes
standard
UL248
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat