FLM8 - 8A 250V TD Midget Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLM8
Manufacturer
Littelfuse
Manufacturer's Part Number
FLM008
Description
8A 250V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458140637 / 00079458140637
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLM8 - Small Image
 
FLM8 - Large Image
Tech Bulletins
 
 
FLM8 - Tech Bulletin
Brochures
 
 
FLM8 - Brochure
Other Links
 
 
FLM8 - Other
 
FLM8 - Other
 
FLM8 - Other
 
FLM8 - Other
Attachments
 
 
FLM8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA
Voltage Rating
250
Descriptions
Description
8A 250V TD MIDGET FUSE
Product Type
Fus 250V T/D Midget 8a
extra long description
LFSE FLM008 FUS 250V T/D MIDGET 8A
Long Description
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Special Features
RoHS
Manufacturer Information
Manufacturers Part Number
FLM008
Brand
Littelfuse
GTIN
00079458140637
UPC
079458140637
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Time-Delay
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
small motors/high inrush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat