FLNR.400 - 4/10A 250V TD Class RK5 Dual Elem Fuse

Littelfuse

  • $24.25 (Each)
  • $24.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLNR.400
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR.400
Description
4/10A 250V TD Class RK5 Dual Elem Fuse
Available In Both Indicating and Non-Indicating Versions, The FLNR/FLSR Series Of Fuses Set The Standard For General Purpose Fuses. The Dual-Element Design Provides Advanced Short Circuit and Overload Protection. FLSR Series Fuses Provide Excellent Protection For All Types Of Circuits Especially Those Containing Motors.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458150230 / 00079458150230
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Resources
Images
 
 
FLNR.400 - Small Image
 
FLNR.400 - Large Image
Attachments
 
 
FLNR.400 - Specification Sheet
Brochures
 
 
FLNR.400 - Brochure
Tech Bulletins
 
 
FLNR.400 - Tech Bulletin
Other Links
 
 
FLNR.400 - Other
 
FLNR.400 - Other
 
FLNR.400 - Other
 
FLNR.400 - Other
 
FLNR.400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4/10A 250V TD CLASS RK5 DUAL ELEM FUSE
Product Type
Fus 250V T/D Class RK5 .400a
Long Description
Available in both Indicating and Non-Indicating versions, the FLNR/FLSR series of fuses set the standard for general purpose fuses. The dual-element design provides advanced short circuit and overload protection. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors.
Special Features
Time-Delay
extra long description
LFSE FLNR.400 FUS 250V T/D CLASS RK
Manufacturer Information
Manufacturers Part Number
FLNR.400
Brand
Littelfuse
GTIN
00079458150230
UPC
079458150230
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat