FLNR125 - 125A RK5 Dual Elem TD Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLNR125
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR125
Description
125A RK5 Dual Elem TD Fuse
Available In Both Indicating and Non-Indicating Versions, The FLNR/FLSR Series Of Fuses Set The Standard For General Purpose Fuses. The Dual-Element Design Provides Advanced Short Circuit and Overload Protection. FLSR Series Fuses Provide Excellent Protection For All Types Of Circuits Especially Those Containing Motors.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458150841 / 00079458150841
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLNR125 - Small Image
 
FLNR125 - Large Image
 
FLNR125 - Small Image
Attachments
 
 
FLNR125 - Specification Sheet
Brochures
 
 
FLNR125 - Brochure
Tech Bulletins
 
 
FLNR125 - Tech Bulletin
Other Links
 
 
FLNR125 - Other
 
FLNR125 - Other
 
FLNR125 - Other
 
FLNR125 - Other
 
FLNR125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
125A RK5 DUAL ELEM TD FUSE
Product Type
Fus 250V T/D Class RK5 125a
extra long description
LFSE FLNR125 FUS 250V T/D CLASS RK5
Special Features
Time-Delay
Long Description
Available in both Indicating and Non-Indicating versions, the FLNR/FLSR series of fuses set the standard for general purpose fuses. The dual-element design provides advanced short circuit and overload protection. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors.
Manufacturer Information
Manufacturers Part Number
FLNR125
Brand
Littelfuse
GTIN
00079458150841
UPC
079458150841
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK5
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
Standard 248-12 UL Listed/CSA
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat