FLNR350ID - 350A 250V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $248.63 (Each)
  • $248.63 (Each)
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
FLNR350ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR350ID
Description
350A 250V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLNR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458023978 / 00079458023978
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.63 (Each)
Resources
Images
 
 
FLNR350ID - Small Image
 
FLNR350ID - Large Image
Attachments
 
 
FLNR350ID - Specification Sheet
Brochures
 
 
FLNR350ID - Brochure
Tech Bulletins
 
 
FLNR350ID - Tech Bulletin
Other Links
 
 
FLNR350ID - Other
 
FLNR350ID - Other
 
FLNR350ID - Other
 
FLNR350ID - Other
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
350A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE
Long Description
Littelfuse FLNR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Special Features
Time-Delay
Product Type
Fus 250V T/D Class RK5 350A Indicating
extra long description
LFSE FLNR350ID FUS 250V T/D CLASS R
Manufacturer Information
Manufacturers Part Number
FLNR350ID
Brand
Littelfuse
GTIN
00079458023978
UPC
079458023978
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat