FLQ212 - 2-1/2A 500V TD CT Midget Fuse

Littelfuse

  • $46.11 (Each)
  • $46.11 (Each)

  • $461.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLQ212
Manufacturer
Littelfuse
Manufacturer's Part Number
FLQ02.5
Description
2-1/2A 500V TD CT Midget Fuse
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protection Of Control Power Transformers, Solenoids, and Circuits With High Inrush Currents.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458160437 / 00079458160437
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.11 (Each)
Carton
$461.10 (Per 10)
Resources
Images
 
 
FLQ212 - Large Image
 
FLQ212 - Small Image
Tech Bulletins
 
 
FLQ212 - Tech Bulletin
Other Links
 
 
FLQ212 - Other
 
FLQ212 - Other
 
FLQ212 - Other
 
FLQ212 - Other
 
FLQ212 - Other
Brochures
 
 
FLQ212 - Brochure
Attachments
 
 
FLQ212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2-1/2A 500V TD CT MIDGET FUSE
Product Type
Fus 500V T/D Midget 2.5a
extra long description
LFSE FLQ02.5 FUS 500V T/D MIDGET 2.
Long Description
The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
FLQ02.5
Brand
Littelfuse
GTIN
00079458160437
UPC
079458160437
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
UL Supplemental
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
control transformers
standard
Supplemental Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat