FLU.44 - Fast-Acting 1000V Midget Fuse For Multimeter Prote

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLU.44
Manufacturer
Littelfuse
Manufacturer's Part Number
FLU.44
Description
Fast-Acting 1000V Midget Fuse For Multimeter Prote
The Littelfuse Flu Series Is Designed Specifically For The Protection Of Multimeters. The 1000 Vac/VDC Rating Also Makes The Flu Ideal For A Variety Of Other Applications.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
079458054606 / 00079458054606
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLU.44 - Small Image
 
FLU.44 - Large Image
Attachments
 
 
FLU.44 - Specification Sheet
Brochures
 
 
FLU.44 - Brochure
Tech Bulletins
 
 
FLU.44 - Tech Bulletin
Other Links
 
 
FLU.44 - Other
 
FLU.44 - Other
 
FLU.44 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.44
Descriptions
Description
FAST-ACTING 1000V MIDGET FUSE FOR MULTIMETER PROTE
Product Type
1000V Ac/DC Quick Acting Fuse
extra long description
LFSE FLU.44 1000V AC/DC QUICK ACTIN
Long Description
The Littelfuse FLU series is designed specifically for the protection of multimeters. The 1000 VAC/VDC rating also makes the FLU ideal for a variety of other applications.
Special Features
Fast-Acting
Manufacturer Information
Manufacturers Part Number
FLU.44
Brand
Littelfuse
GTIN
00079458054606
UPC
079458054606
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.11
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA
Application
protection of multimeters.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat