L60030C1SQ - 1/10-30A 1P 600V 13/32 X 1.5 SCR. Conn. Fuse Block

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L60030C1SQ
Manufacturer
Littelfuse
Manufacturer's Part Number
L60030C-1SQ
Description
1/10-30A 1P 600V 13/32 X 1.5 SCR. Conn. Fuse Block
Littelfuse Din Series Class CC Fuse Blocks Have Integral Din Rail Mounting Capabilities That Allow Secure Mounting to 35MM "Hat" Type Din Rails. New Releasable Mechanism Allows Installation and Removal Of Block Without Removing Adjacent Components On Din Rail. Electrical Panel Builders and Machine Builders No Longer Need to Use Mounting Adapters, Saving Assembly Time and Related Costs.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458070194 / 00079458070194
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L60030C1SQ - Small Image
 
L60030C1SQ - Large Image
Attachments
 
 
L60030C1SQ - Specification Sheet
Brochures
 
 
L60030C1SQ - Brochure
Tech Bulletins
 
 
L60030C1SQ - Tech Bulletin
Other Links
 
 
L60030C1SQ - Other
 
L60030C1SQ - Other
 
L60030C1SQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Acs 600V Class CC Block 30A 1 Pole
Description
1/10-30A 1P 600V 13/32 X 1.5 SCR. CONN. FUSE BLOCK
extra long description
LFSE L60030C-1SQ ACS 600V CLASS CC
Long Description
Littelfuse DIN series Class CC fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs.
Special Features
DIN Rail Mounting
Manufacturer Information
Manufacturers Part Number
L60030C-1SQ
Brand
Littelfuse
GTIN
00079458070194
UPC
079458070194
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class CC Fuseblock
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat