L60030C3SQ - 1/10-30A 3P 600V 13/32 X 1.5 SCR. Conn. Fuse Block

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L60030C3SQ
Manufacturer
Littelfuse
Manufacturer's Part Number
L60030C-3SQ
Description
1/10-30A 3P 600V 13/32 X 1.5 SCR. Conn. Fuse Block
Fuse Block, Class CC Fuse, 3 Poles, 30 A, Bolt-In, 600 V Ac/DC, Screw Plate With Q.C. Terminal Connection, #14 to #10 Awg Wire Size, Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base) Material, 2.283 In Overall Length, 1.25 In Overall Width, 3.0 In Overall Height
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458070217 / 00079458070217
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L60030C3SQ - Small Image
 
L60030C3SQ - Large Image
 
L60030C3SQ - Large Image
Attachments
 
 
L60030C3SQ - Specification Sheet
Brochures
 
 
L60030C3SQ - Brochure
Tech Bulletins
 
 
L60030C3SQ - Tech Bulletin
Other Links
 
 
L60030C3SQ - Other
 
L60030C3SQ - Other
 
L60030C3SQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10 AWG
Material
Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base)
Current Rating
30 A
Voltage Rating
600 V ac/dc
Dimensions and Weight
Overall Length
2.283 in;57.15 mm
Descriptions
Product Type
Fuse Block
Description
1/10-30A 3P 600V 13/32 X 1.5 SCR. CONN. FUSE BLOCK
Long Description
Fuse Block, Class CC Fuse, 3 Poles, 30 A, Bolt-In, 600 V ac/dc, Screw Plate with Q.C. Terminal Connection, #14 to #10 AWG Wire Size, Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base) Material, 2.283 in Overall Length, 1.25 in Overall Width, 3.0 in Overall Height
Features
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Short Description
Fuse Block, Class CC, 3 Poles, 30 A, Screw Plate with Q.C. Terminal Connection
Special Features
Clip Design Reduces Resistance and Heat
extra long description
LFSE L60030C-3SQ ACS 600V CLASS CC
Additional Information
Fuse Type
Class CC
Overall Width
1.25 in;31.75 mm
Overall Height
3.0 in;76.2 mm
Standards Met
UL;CSA;RU;RoHS
Mounting Type
Bolt-In
Connection Type
Screw Plate with Q.C. Terminal
Manufacturer Information
Manufacturers Part Number
L60030C-3SQ
Brand
Powr-Gard(R)
Littelfuse
GTIN
00079458070217
UPC
079458070217
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class CC Fuseblock
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat