L60030M1SQ - 1/10-30A 1P 600V 13/32 X 1.5 SCR. Conn. Fuse Block

Littelfuse

  • $10.76 (Each)
  • $10.76 (Each)
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
L60030M1SQ
Manufacturer
Littelfuse
Manufacturer's Part Number
L60030M-1SQ
Description
1/10-30A 1P 600V 13/32 X 1.5 SCR. Conn. Fuse Block
The Littelfuse Class CC, CD and Midget Blocks Offer Generous Space Savings and Enhanced Value. Din-Rail Mounting and Universal Mounting Holes Are Available As Well As An Indication Feature On All Class CD Fuse Blocks.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458080100 / 00079458080100
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.76 (Each)
Resources
Images
 
 
L60030M1SQ - Small Image
 
L60030M1SQ - Large Image
Attachments
 
 
L60030M1SQ - Specification Sheet
Brochures
 
 
L60030M1SQ - Brochure
Tech Bulletins
 
 
L60030M1SQ - Tech Bulletin
Other Links
 
 
L60030M1SQ - Other
 
L60030M1SQ - Other
 
L60030M1SQ - Other
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
1/10-30A 1P 600V 13/32 X 1.5 SCR. CONN. FUSE BLOCK
Product Type
Acs 600V Midget Block 30A 1 Pole
Long Description
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Special Features
DIN Rail Mounting
extra long description
LFSE L60030M-1SQ ACS 600V MIDGET BL
Manufacturer Information
Manufacturers Part Number
L60030M-1SQ
Brand
Littelfuse
GTIN
00079458080100
UPC
079458080100
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class CC Fuseblock
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L60030M1SQ.
Jump To:

Cross Referenced

These items are similar to L60030M1SQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BM6031SQ Eaton Bussmann 00051712736459
M63166 CONNECTRON n/a
L60030M1SQ SSAC 00079458080100
6M30A1SQ Marathon Special Products 00784337117005
30311 Mersen 00782001757878
30371 Mersen n/a
WM631F Westinghouse n/a

* All prices subject to change.

Begin Live Chat