L60030M2SQ - 1/10-30A 2P 600V 13/32 X 1.5 SCR. Conn. Fuse Block

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L60030M2SQ
Manufacturer
Littelfuse
Manufacturer's Part Number
L60030M-2SQ
Description
1/10-30A 2P 600V 13/32 X 1.5 SCR. Conn. Fuse Block
The Littelfuse Class CC, CD and Midget Blocks Offer Generous Space Savings and Enhanced Value. Din-Rail Mounting and Universal Mounting Holes Are Available As Well As An Indication Feature On All Class CD Fuse Blocks.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458080117 / 00079458080117
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
L60030M2SQ - Other
 
L60030M2SQ - Other
 
L60030M2SQ - Other
Images
 
 
L60030M2SQ - Small Image
 
L60030M2SQ - Large Image
Attachments
 
 
L60030M2SQ - Specification Sheet
Brochures
 
 
L60030M2SQ - Brochure
Tech Bulletins
 
 
L60030M2SQ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/10-30A 2P 600V 13/32 X 1.5 SCR. CONN. FUSE BLOCK
Product Type
Acs 600V Midget Block 30A 2 Pole
extra long description
LFSE L60030M-2SQ ACS 600V midget bl
Long Description
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Special Features
DIN Rail Mounting
Manufacturer Information
Manufacturers Part Number
L60030M-2SQ
Brand
Littelfuse
GTIN
00079458080117
UPC
079458080117
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Class CC Fuseblock
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat