LFT600603C - 600V Class T Block 60A 3 Pole Box Lug

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFT600603C
Manufacturer
Littelfuse
Manufacturer's Part Number
LFT600603C
Description
600V Class T Block 60A 3 Pole Box Lug
The New Littelfuse Class T Fuse Blocks Offer Many Advantages Over Previous Generations That Are Noted In The Features and Benefits Section. Of Particular Value Is The Space Savings These New Blocks Provide.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458182095 / 00079458182095
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LFT600603C - Other
 
LFT600603C - Other
 
LFT600603C - Other
 
LFT600603C - Other
Images
 
 
LFT600603C - Small Image
 
LFT600603C - Large Image
Brochures
 
 
LFT600603C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
600V CLASS T BLOCK 60A 3 POLE BOX LUG
Product Type
600V Class T Block 60A 3 Pole Box Lug
extra long description
LFSE LFT600603C 600V Class T Block
Long Description
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Special Features
Universal mounting holes
Manufacturer Information
Manufacturers Part Number
LFT600603C
Brand
Littelfuse
GTIN
00079458182095
UPC
079458182095
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE BLOCK
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
UL Listed and CSA Certified RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat