LRU663 - 60A Fuse Clip 30A Fuze Case Size Fuse Reducer

Littelfuse

  • $39.81 (Each)
  • $39.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LRU663
Manufacturer
Littelfuse
Manufacturer's Part Number
LRU-663
Description
60A Fuse Clip 30A Fuze Case Size Fuse Reducer
Littelfuse® Fuse Reducers Allow Smaller Size Fuses to Be Installed Into Existing Fuse Clips to Prevent Overfusing.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
079458938920 / 00079458938920
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.81 (Each)
Resources
Images
 
 
LRU663 - Small Image
 
LRU663 - Large Image
Attachments
 
 
LRU663 - Specification Sheet
Brochures
 
 
LRU663 - Brochure
Tech Bulletins
 
 
LRU663 - Tech Bulletin
Other Links
 
 
LRU663 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
60A FUSE CLIP 30A FUZE CASE SIZE FUSE REDUCER
Long Description
Littelfuse® fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing.
Special Features
Simple Installation
Product Type
600V Class H Reducer 60 to 30a
extra long description
LFSE LRU-663 600V CLASS H REDUCER 6
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
LRU-663
GTIN
00079458938920
UPC
079458938920
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Reducer
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA Certified
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat