LRU663M - 60A to 30A 600V Fuse Reducer

Littelfuse

  • $18.47 (Each)
  • $18.47 (Each)

  • $92.35 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LRU663M
Manufacturer
Littelfuse
Manufacturer's Part Number
LRU 663M
Description
60A to 30A 600V Fuse Reducer
Fuse Reducer, Class H, Class K5 Fuse; 600 V Fuse Current Rating 30 Ampere; 600 V Clip Current Rating 60 Ampere; Approval Ul, Csa; Powr-Gard[T], Littelfuse[R] Brand; Lru Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.47 (Each)
Standard Packaging
$92.35 (Per 5)
Resources
Images
 
 
LRU663M - Small Image
 
LRU663M - Large Image
Attachments
 
 
LRU663M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
60A TO 30A 600V FUSE REDUCER
Commodity Description
Accy, Fuseholders & Fuseblk - Clips, Redcrs, Rejctrs, Etc.
Long Description
FUSE REDUCER, CLASS H, CLASS K5 FUSE; 600 V FUSE CURRENT RATING 30 AMPERE; 600 V CLIP CURRENT RATING 60 AMPERE; APPROVAL UL, CSA; POWR-GARD[T], LITTELFUSE[R] BRAND; LRU MODEL
Additional Information
600 V Fuse Current Rating
30 AMPERE
600 V Clip Current Rating
60 AMPERE
Fuse Type
CLASS H, CLASS K5
Manufacturer Information
Manufacturers Part Number
LRU 663M
Model
LRU
Brand
Littelfuse
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Availability
Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LRU663M.
Jump To:

Similar Items

Similar items are close alternatives to LRU663M, though they may not be 100% alike.

Littelfuse® Fuse Reducers Allow Smaller Size Fuses to Be Installed Into Existing...
  • Our Part #: LRU663
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LRU-663
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.81) ·
LRU663 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$39.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat