RLN60 - 60A 250V Renewable Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RLN60
Manufacturer
Littelfuse
Manufacturer's Part Number
RLN060
Description
60A 250V Renewable Fuse
Ul Power Fuse, Class H; Fast Acting Characteristics; 250 Vac; 60 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Ferrule Terminal; Diameter 13/16 Inch; Length 3 Inch; Approval Ul 248-6, Csa; Powr-Gard Brand; RLN Model; Renewable
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
07945838078
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RLN60 - Small Image
 
RLN60 - Large Image
Attachments
 
 
RLN60 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10000 AMPERE (SYMMETRICAL)
Voltage Rating
250 VAC
Current Rating
60 AMPERE
Characteristics
FAST ACTING
Terminal Type
Ferrule
Dimensions and Weight
Diameter
13/16 INCH
Length
3 INCH
Descriptions
Product Type
Time Delay Power Fuse
Description
60A 250V RENEWABLE FUSE
Long Description
UL POWER FUSE, CLASS H; FAST ACTING CHARACTERISTICS; 250 VAC; 60 AMPERE; INTERRUPTING RATING 10000 AMPERE (SYMMETRICAL); FERRULE TERMINAL; DIAMETER 13/16 INCH; LENGTH 3 INCH; APPROVAL UL 248-6, CSA; POWR-GARD[T] BRAND; RLN MODEL; RENEWABLE
Commodity Description
Distribution Fuses- Renewable & Non-Renewable
Additional Information
RENEWABLE
Manufacturer Information
Manufacturers Part Number
RLN060
Brand
Littelfuse
Model
RLN
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS H
Availability
Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 248-6, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RLN60.
Jump To:

Similar Items

Similar items are close alternatives to RLN60, though they may not be 100% alike.

Eaton Bussmann Series Ren Fuse, Renewable Fuse, Super Lag, Time Lag, Non Current...
  • Our Part #: REN60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: REN-60
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,204.40) ·
REN60 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat