SE134C00 - Monitor Ground Fault

Littelfuse

  • $8742.97 (Each)
  • $8,742.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE134C00
Manufacturer
Littelfuse
Manufacturer's Part Number
SE-134C-00
Description
Monitor Ground Fault
The Se-134C/Se-135 Is A Microprocessor-Based, Combination Ground-Wire Monitor and Ground-Fault Relay For Resistance-Grounded or Solidly Grounded Systems. It Continuously Monitors The Integrity Of The Ground Conductor to Protect Portable Equipment From Hazardous Voltages Caused By Ground Faults. The Se-134C/Se-135 Is Field Proven In Monitoring Trailing Cables On Large Mobile Equipment Such As Drag-Lines, Mining Shovels, Shore-to-Ship Power Cables, Dock-Side Cranes, Stacker-Reclaimers, Submersible Pumps, and
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458988000 / 00079458988000
Weight per unit
5.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,742.97 (Each)
Resources
Other Links
 
 
SE134C00 - Other
 
SE134C00 - Other
 
SE134C00 - Other
 
SE134C00 - Other
Images
 
 
SE134C00 - Small Image
 
SE134C00 - Large Image
Brochures
 
 
SE134C00 - Brochure
Tech Bulletins
 
 
SE134C00 - Tech Bulletin
Attachments
 
 
SE134C00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MONITOR GROUND FAULT
Product Type
Ground-Fault Ground-Check Mon
extra long description
LFSE SE-134C-00 Ground-Fault Ground
Long Description
The SE-134C/SE-135 is a microprocessor-based, combination ground-wire monitor and ground-fault relay for resistance-grounded or solidly grounded systems. It continuously monitors the integrity of the ground conductor to protect portable equipment from hazardous voltages caused by ground faults. The SE-134C/SE-135 is field proven in monitoring trailing cables on large mobile equipment such as drag-lines, mining shovels, shore-to-ship power cables, dock-side cranes, stacker-reclaimers, submersible pumps, and
Special Features
None
Manufacturer Information
Manufacturers Part Number
SE-134C-00
Brand
Littelfuse
GTIN
00079458988000
UPC
079458988000
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Trailing Cable Protection
Packaging
Weight per each
5.75
Carton
1
Uses, Certifications, and Standards
standard
CSA UL C-TICK CE
Application
Mining
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat