SE134C00 - Monitor Ground Fault

Littelfuse

  • $8742.97 (Each)
  • $8,742.97 (Each)
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
SE134C00
Manufacturer
Littelfuse
Manufacturer's Part Number
SE-134C-00
Description
Monitor Ground Fault
The Se-134C/Se-135 Is A Microprocessor-Based, Combination Ground-Wire Monitor and Ground-Fault Relay For Resistance-Grounded or Solidly Grounded Systems. It Continuously Monitors The Integrity Of The Ground Conductor to Protect Portable Equipment From Hazardous Voltages Caused By Ground Faults. The Se-134C/Se-135 Is Field Proven In Monitoring Trailing Cables On Large Mobile Equipment Such As Drag-Lines, Mining Shovels, Shore-to-Ship Power Cables, Dock-Side Cranes, Stacker-Reclaimers, Submersible Pumps, and
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458988000 / 00079458988000
Weight per unit
5.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,742.97 (Each)
Resources
Other Links
 
 
SE134C00 - Other
 
SE134C00 - Other
 
SE134C00 - Other
 
SE134C00 - Other
Images
 
 
SE134C00 - Large Image
 
SE134C00 - Small Image
Brochures
 
 
SE134C00 - Brochure
Tech Bulletins
 
 
SE134C00 - Tech Bulletin
Attachments
 
 
SE134C00 - Specification Sheet
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
MONITOR GROUND FAULT
Product Type
Ground-Fault Ground-Check Mon
extra long description
LFSE SE-134C-00 Ground-Fault Ground
Long Description
The SE-134C/SE-135 is a microprocessor-based, combination ground-wire monitor and ground-fault relay for resistance-grounded or solidly grounded systems. It continuously monitors the integrity of the ground conductor to protect portable equipment from hazardous voltages caused by ground faults. The SE-134C/SE-135 is field proven in monitoring trailing cables on large mobile equipment such as drag-lines, mining shovels, shore-to-ship power cables, dock-side cranes, stacker-reclaimers, submersible pumps, and
Special Features
None
Manufacturer Information
Manufacturers Part Number
SE-134C-00
Brand
Littelfuse
GTIN
00079458988000
UPC
079458988000
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Trailing Cable Protection
Packaging
Weight per each
5.75
Carton
1
Uses, Certifications, and Standards
standard
CSA UL C-TICK CE
Application
Mining
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat