SETA6A - GF/GC Term Ally

Littelfuse

  • $1218.16 (Each)
  • $1,218.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SETA6A
Manufacturer
Littelfuse
Manufacturer's Part Number
SE-TA6A
Description
GF/GC Term Ally
50-W Ground-Check Termination Assembly With Convenient Mounting Holes and Screw Terminals.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458989540 / 00079458989540
Weight per unit
0.499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,218.16 (Each)
Resources
Images
 
 
SETA6A - Small Image
 
SETA6A - Large Image
Attachments
 
 
SETA6A - Specification Sheet
Brochures
 
 
SETA6A - Brochure
Other Links
 
 
SETA6A - Other
 
SETA6A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GF/GC TERM ALLY
Product Type
GF/GC Term Assy 5.6V 50W TC
Long Description
50-W ground-check termination assembly with convenient mounting holes and screw terminals.
Special Features
High Quality
extra long description
LFSE SE-TA6A GF/GC TERM ASSY 5.6V 5
Manufacturer Information
Manufacturers Part Number
SE-TA6A
Brand
Littelfuse
GTIN
00079458989540
UPC
079458989540
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Protection Relays and Controls
Packaging
Weight per each
0.499
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat