SLC15 - 15A 600V TD Class G Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLC15
Manufacturer
Littelfuse
Manufacturer's Part Number
SLC015
Description
15A 600V TD Class G Fuse
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Additional Time-Delay Over Competitive Products Which Increases System Reliability. Compact Class G Fuses Were The First Fuse Series to Approach Midget Fuse Dimensions and Meet Nec Requirements For Branch-Circuit Protection. The Unique Dimensions Of SLC Series Class G Fuses Prevents Insertion Of Lower Voltage Fuses In Class G Fuse Holders. The Fuse’S Varying Length Prevents Insertion Of Higher Ampere Rated Fuses In Fuse Holders Desi
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458420685 / 00079458420685
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLC15 - Small Image
 
SLC15 - Large Image
Brochures
 
 
SLC15 - Brochure
Tech Bulletins
 
 
SLC15 - Tech Bulletin
Other Links
 
 
SLC15 - Other
 
SLC15 - Other
 
SLC15 - Other
Attachments
 
 
SLC15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15A 600V TD CLASS G FUSE
Product Type
Fus 600V Med T/D Class G 15a
Long Description
The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders desi
Special Features
Time-Delay
extra long description
LFSE SLC015 FUS 600V MED T/D CLASS
Manufacturer Information
Manufacturers Part Number
SLC015
Brand
Littelfuse
GTIN
00079458420685
UPC
079458420685
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS G
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Branch Circuit
standard
Standard 248-5 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat