10771FLK1 - Locking Tradesman Knife

Lenox

  • $21.65 (Each)
  • $21.65 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10771FLK1
Manufacturer
Lenox
Manufacturer's Part Number
10771FLK1G
Description
Locking Tradesman Knife
Utility Locking Tradesmn Knife 1PK
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
082472107715 / 00082472107715
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.65 (Each)
Resources
Images
 
 
10771FLK1 - Small Image
 
10771FLK1 - Large Image
Attachments
 
 
10771FLK1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Handle Material
Ergonomic Rubber Grip
Descriptions
Product Type
Utility Knife
Description
LOCKING TRADESMAN KNIFE
Long Description
UTILITY KNIFE, FOLDING, LOCKING, TRADESMAN TYPE; BI-METAL BLADE MATERIAL; ERGONOMIC RUBBER GRIP HANDLE MATERIAL; GOLD[R] BRAND; HANDLE TYPE ERGONOMIC GRIP, COMFORT GRIP; USED ON BOTTLE OPENER, SCREWDRIVER AND PIPE REAMER
extra long description
FOLDING, LOCKING, TRADESMAN TYPE; BI-METAL BLADE MATERIAL; RUBBER HANDLE MATERIAL; GOLD[R] BRAND
Commodity Description
MISCELLANEOUS HAND TOOLS
Additional Information
Handle Type Ergonomic Grip, Comfort Grip; Used On Bottle Opener, Screwdriver and Pipe Reamer
Manufacturer Information
Brand
LENOX TOOLS & ACCESSORIES
Manufacturers Part Number
10771FLK1
GTIN
00082472107715
UPC
082472107715
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Folding, Locking, Tradesman
Packaging
Weight per each
0.378
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat