1771954 - Holesaw T3 Arbored 16A 1 25MM 1/PK

Lenox

  • $18.59 (Each)
  • $18.59 (Each)

  • $1,859.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1771954
Manufacturer
Lenox
Manufacturer's Part Number
1772481
Description
Holesaw T3 Arbored 16A 1 25MM 1/PK
Lenox Tools Hole Saw With Arbor, Speed Slot, 1-Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
885363002553 / 00885363002553
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.59 (Each)
Standard Packaging
$1,859.00 (Per 100)
Resources
Images
 
 
1771954 - Large Image
 
1771954 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T3 Arbored 16A 1 25MM 1/PK
extra long description
LEN 1772481 HOLESAW T3 ARBORED 16A
Long Description
LENOX Tools Hole Saw With Arbor, Speed Slot, 1-Inch
Description
HOLESAW T3 ARBORED 16A 1 25MM 1/PK
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
1772481
GTIN
00885363002553
UPC
885363002553
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.27
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat