2010022CHC - CT Hole Cutter 22CHC 1-3/8 35MM

Lenox

  • $61.06 (Each)
  • $61.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2010022CHC
Manufacturer
Lenox
Manufacturer's Part Number
2010022CHC
Description
CT Hole Cutter 22CHC 1-3/8 35MM
Carbide Hole Cutter, Sheet Metal Cut Material; Carbide Teeth Blade Material; 1-3/8 Inch Diameter; Yes Supplied With Pilot Drill; Used With 3L, 6L Arbor (Standard); Conduit Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472201000 / 00082472201000
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.06 (Each)
Resources
Images
 
 
2010022CHC - Small Image
 
2010022CHC - Large Image
Attachments
 
 
2010022CHC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Cut Material
Sheet Metal
Blade Material
CARBIDE TEETH
Dimensions and Weight
Diameter
1-3/8 INCH
Descriptions
extra long description
SHEET METAL CUT MATERIAL; CARBIDE TEETH BLADE MATERIAL; 1-3/8 INCH DIAMETER; NO SUPPLIED WITH ARBOR; CONDUIT SIZE 3/4 INCH; ARBOR USED 3L OR 6L
Product Type
Carbide Hole Cutter
Description
CT HOLE CUTTER 22CHC 1-3/8 35MM
Long Description
CARBIDE HOLE CUTTER, SHEET METAL CUT MATERIAL; CARBIDE TEETH BLADE MATERIAL; 1-3/8 INCH DIAMETER; YES SUPPLIED WITH PILOT DRILL; USED WITH 3L, 6L ARBOR (STANDARD); CONDUIT SIZE 1 INCH
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Used with 3L, 6L Arbor (Standard); Conduit Size 1 Inch
Additional Information
Supplied with Pilot Drill
Yes
Manufacturer Information
Brand
LENOX TOOLS & ACCESSORIES
Manufacturers Part Number
2010022CHC
GTIN
00082472201000
UPC
082472201000
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.31
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat