20552418R - Recips 418R 4 X 3/4 X 035 X 18 5/PK

Lenox

  • $4.67 (Each)
  • $4.67 (Each)

  • $23.35 (Per 5)
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
20552418R
Manufacturer
Lenox
Manufacturer's Part Number
20552418R
Description
Recips 418R 4 X 3/4 X 035 X 18 5/PK
Recips 418R 4X3/4 X035X18 5/PK
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205527 / 00082472205527
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.67 (Each)
Standard Packaging
$23.35 (Per 5)
Resources
Images
 
 
20552418R - Small Image
 
20552418R - Large Image
Attachments
 
 
20552418R - Specification Sheet
MSDS Sheets
 
 
20552418R - MSDS Sheet
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
Bi-Metal
Material, Color, and Finish
Cut Material
METAL
Descriptions
Product Type
Reciprocating Saw Blade
Description
RECIPS 418R 4 X 3/4 X 035 X 18 5/PK
Long Description
RECIPROCATING SAW BLADE, BI-METAL MATERIAL; 4 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 18 TEETH PER INCH; T2[TM] BRAND; APPLICABLE STANDARD OSHA, 29 CFR 1910.1200
extra long description
BI-METAL MATERIAL; 4 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 18 TEETH PER INCH; T2[TM] BRAND; APPLICABLE STANDARD OSHA, 29 CFR 1910.1200
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Applicable Standard OSHA, 29 CFR 1910.1200
Additional Information
Blade Thickness
0.035 INCH
Teeth per Inch
18
Blade Width
3/4 INCH
Blade Length
4 INCH
Manufacturer Information
Manufacturers Part Number
20552418R
Brand
T2[TM]
GTIN
00082472205527
UPC
082472205527
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.134
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 20552418R.
Jump To:

Similar Items

Similar items are close alternatives to 20552418R, though they may not be 100% alike.

Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 18 Teeth Per Inch, 4 In Blad...
  • Our Part #: 48005183
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-00-5183
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.35) ·
48005183 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat