23932 - Multi-Tool 9-1 All In One Screwdriver

Lenox

  • $17.90 (Each)
  • $17.90 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23932
Manufacturer
Lenox
Manufacturer's Part Number
23932
Description
Multi-Tool 9-1 All In One Screwdriver
Multi-Tool 9-1 All In One Screwdriver
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
082472239324 / 00082472239324
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.90 (Each)
Resources
Attachments
 
 
23932 - Specification Sheet
Images
 
 
23932 - Small Image
 
23932 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Screwdriver Set
Description
MULTI-TOOL 9-1 ALL IN ONE SCREWDRIVER
Long Description
SCREWDRIVER SET, 9-IN-1, COMBINATION SCREWDRIVER SET TYPE; 9 PIECE(S); (2) #1, #2 (PHILLIPS), (2) 3/16 INCH, 1/4 INCH (SLOTTED), (3) 5/16 INCH, 1/4 INCH, 3/8 INCH (HEX HEAD), (2) #2, #3 (SQUARE HEAD) SET CONTENT; HANDLE TYPE SLIP RESISTANT ERGONOMIC GRIP
extra long description
9 IN 1 TYPE; 9 PIECE(S); #1, #2 (PHILIPS), 3/16, 1/4 (SLOTTED), 5/16, 1/4, 3/8 (ROUNDED), #2, #3 (SQUARE ROUND) BIT SET SET CONTENT; INCLUDES SLIP-RESISTANT ERGONOMIC GRIP; WARRANTY 90 DAYS LIMITED FROM DATE OF PURCHASE LIMITED
Additional Information
Handle Type Slip Resistant Ergonomic Grip
Commodity Description
PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
Additional Information
Set Content
(2) #1, #2 (Phillips), (2) 3/16 Inch, 1/4 Inch (Slotted), (3) 5/16 Inch, 1/4 Inch, 3/8 Inch (Hex Head), (2) #2, #3 (Square Head)
Number of Pieces
9
Manufacturer Information
Brand
LENOX TOOLS & ACCESSORIES
Manufacturers Part Number
23932
GTIN
00082472239324
UPC
082472239324
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
9-In-1, Combination Screwdriver Set
Availability
Status
Inactive
Packaging
Weight per each
0.49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 23932.
Jump To:

Similar Items

Similar items are close alternatives to 23932, though they may not be 100% alike.

11IN 1 Screwdriver
  • Our Part #: 48222113
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-2113
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48222113 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Ph...
  • Our Part #: 32477
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 32477
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($125.40) ·
32477 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 23932 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2051100 Irwin Tools 00673765088134
32477 Klein Tools 00092644324772
23932 Lenox 00082472239324
54214 Morris 00601986542142

* All prices subject to change.

Begin Live Chat