3001212L - 5L T2 Arbor 3.25 Drill 1/Box

Lenox

  • $13.35 (Each)
  • $13.35 (Each)

  • $2,136.00 (Per 160)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3001212L
Manufacturer
Lenox
Manufacturer's Part Number
3001212L
Description
5L T2 Arbor 3.25 Drill 1/Box
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 3/4"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300123 / 00082472300123
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.35 (Each)
Standard Packaging
$2,136.00 (Per 160)
Resources
Other Links
 
 
3001212L - Other
Images
 
 
3001212L - Small Image
 
3001212L - Large Image
Attachments
 
 
3001212L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5L T2 ARBOR 3.25 DRILL 1/BOX
Product Type
Holesaw T2 12L 3/4 19MM 1/BX
extra long description
LEN 3001212L HOLESAW T2 12L 3/4 19M
Long Description
LENOX Bi-Metal Speed Slot Hole Saw With T3 Technology, 3/4"
Manufacturer Information
Manufacturers Part Number
3001212L
Brand
LENOX
GTIN
00082472300123
UPC
082472300123
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.09
Carton
1
Package
160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat