3001919L - Holesaw T3 19L 1 3/16 30MM

Lenox

  • $8.99 (Each)
  • $8.99 (Each)

  • $1,438.40 (Per 160)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3001919L
Manufacturer
Lenox
Manufacturer's Part Number
3001919L
Description
Holesaw T3 19L 1 3/16 30MM
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 1-3/16"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300192 / 00082472300192
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Carton
$1,438.40 (Per 160)
Standard Packaging
$8.99 (Each)
Resources
Images
 
 
3001919L - Large Image
 
3001919L - Small Image
Other Links
 
 
3001919L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T2 19L 1 3/16 30MM 1/BX
Long Description
LENOX Bi-Metal Speed Slot Hole Saw With T3 Technology, 1-3/16"
extra long description
LEN 3001919L HOLESAW T2 19L 1 3/16
Description
HOLESAW T3 19L 1 3/16 30MM
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3001919L
GTIN
00082472300192
UPC
082472300192
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.18
Carton
160
Package
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat