3003434L - Holesaw T3 34L 2-1/8 54MM 1/BX

Lenox

  • $31.27 (Each)
  • $31.27 (Each)

  • $3,127.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3003434L
Manufacturer
Lenox
Manufacturer's Part Number
3003434L
Description
Holesaw T3 34L 2-1/8 54MM 1/BX
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 2-1/8"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300345 / 00082472300345
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.27 (Each)
Standard Packaging
$3,127.00 (Per 100)
Resources
Images
 
 
3003434L - Small Image
 
3003434L - Large Image
Other Links
 
 
3003434L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T2 34L 2 1/8 54MM 1/BX
extra long description
LEN 3003434L HOLESAW T2 34L 2 1/8 5
Long Description
LENOX Bi-Metal Speed Slot Hole Saw With T3 Technology, 2-1/8"
Description
HOLESAW T3 34L 2-1/8 54MM 1/BX
Manufacturer Information
Manufacturers Part Number
3003434L
Brand
LENOX
GTIN
00082472300345
UPC
082472300345
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.3
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat