30877300CHC - Kits 300CHC Carbide Hole Cutter Kit

Lenox

  • $244.64 (Each)
  • $244.64 (Each)

  • $2,935.68 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30877300CHC
Manufacturer
Lenox
Manufacturer's Part Number
30877300CHC
Description
Kits 300CHC Carbide Hole Cutter Kit
Hole Saw Kit, Carbide (Tip) Material, 12 Pieces, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
082472308778 / 00082472308778
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.64 (Each)
Standard Packaging
$2,935.68 (Per 12)
Resources
Images
 
 
30877300CHC - Small Image
 
30877300CHC - Large Image
 
30877300CHC - Large Image
Other Links
 
 
30877300CHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide (Tip)
Descriptions
Product Type
Hole Saw Kit
Long Description
Hole Saw Kit, Carbide (Tip) Material, 12 Pieces, 1.6 lb
Short Description
Hole Saw Kit, Carbide, For Fast Cutting of Clean Round Hole
extra long description
LEN 30877300CHC KITS 300CHC CARBIDE
Description
KITS 300CHC CARBIDE HOLE CUTTER KIT
Additional Information
package quantity
12 CA
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
30877300CHC
GTIN
00082472308778
UPC
082472308778
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.6 lb
Weight per each
1.68
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Fast Cutting of Clean Round Hole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat