606R - 6" X 3/4" X 035" 6T Recip Saw Blade

Lenox

  • $4.52 (Each)
  • $4.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
606R
Manufacturer
Lenox
Manufacturer's Part Number
20560606R
Description
6" X 3/4" X 035" 6T Recip Saw Blade
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205602 / 00082472205602
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Resources
Images
 
 
606R - Small Image
 
606R - Large Image
Attachments
 
 
606R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Dimensions and Weight
Thickness
0.035 in
Width
0.75 in
Length
6 in
Descriptions
Description
6" X 3/4" X 035" 6T RECIP SAW BLADE
extra long description
STANDARD TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; WOOD CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 6 TEETH PER INCH; T2[TM] TECHNOLOGY BRAND
Special Features
Long lasting, fast cutting and versatile; Long life-patented, tuff tooth design provides long blade life; Efficient cutting-optimized for specific applications; Durable construction-shatter resistant, bi-metal design provides the flexibility and durability single-metal blades can‘t; Minimize friction and heat build up- Engineered for performance this blade can handle the widest variety of metal materials providing an optimized cutting experience
Product Type
Recips 606R 6X3/4X035X 6 5/PK
Manufacturer Information
Manufacturers Part Number
20560606R
Brand
LENOX
GTIN
00082472205602
UPC
082472205602
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Reciprocating Saw Blade
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.035
Carton
1
Uses, Certifications, and Standards
Application
For Nail Embedded Wood, Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat