VB2 - Vari Bit VB2 Hole Size 1/2"-1

Lenox

  • $82.35 (Each)
  • $82.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VB2
Manufacturer
Lenox
Manufacturer's Part Number
30882VB2
Description
Vari Bit VB2 Hole Size 1/2"-1
Lenox Step Drill Bit, 1/2-Inch to 1-Inch With 3/8-Inch Shank
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
082472308822 / 00082472308822
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.35 (Each)
Resources
Images
 
 
VB2 - Large Image
 
VB2 - Small Image
Attachments
 
 
VB2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
VARI BIT VB2 HOLE SIZE 1/2"-1
Long Description
LENOX Step Drill Bit, 1/2-Inch To 1-Inch With 3/8-Inch Shank
Product Type
Vari Bit VB2 1PK Hole Size 1/2"-1"
extra long description
LEN 30882VB2 VARI BIT VB2 1PK HOLE
Manufacturer Information
Manufacturers Part Number
30882VB2
Brand
LENOX
GTIN
00082472308822
UPC
082472308822
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat